Surface Mount Fixture

  • Mfr # LS3-8U65WCSCRTA
  • Zoro # G323357550
product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Finish
Enamel
Ambient Temperature - Minimum
-4 Degrees F
Dimming Range
100% to 10%
Reflector Type
Closed
Overall Height
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS3-8U65WCSCRTA
Zoro #
G323357550
UPC #
767627057021
Country of Origin
Mexico

Dimensions

Overall Height
2 1/2 in
Lens Thickness
0.063 in
Nominal Length
8 ft
Overall Width
2 3/4 in
Wire Rope Length
94 1/4 in
Manufacturers Warranty Length
10 yr
Overall Length
94 1/4 in
Length
94 1/4 in

Details

Finish
Enamel
Ambient Temperature - Minimum
-4 Degrees F
Dimming Range
100% to 10%
Reflector Type
Closed
Mounting Hardware Included
No
Color Temperature
3500K, 4000K, 5000K
Color Rendering Index
80
Housing Color
White
Bulb Included
Integrated LED
Mounting Style
Ceiling, Junction Box, Surface, Suspended, Wall
Beam Angle
110 Degrees
Item
Surface Mount Fixture
Housing Material
Steel
Light Distribution Shape
Symmetrical, wide
Lens Type
Diffuser Lens
Housing Gauge
22 ga
Ballast Type
No Ballast Required
NEMA Enclosure Rating
1
Dimmable
Yes
IP Rating
IP20
Voltage
120 to 277V AC
Ballast Start Type
No Ballast
Maximum Fixture Wattage
90 W
Ambient Temperature - Maximum
122 Degrees F
Housing Finish
Enamel
For Use With
MaxLite
Fixture Type
Flush Mount
Includes
Fixture
Dimming Method
0-10V
Light Output
8,450 lm, 9,750 lm, 11,700 lm
Standards
cULus listed, FCC, Rohs Complaint
Lens Shape
Curved
Lumen Selectable
Selectable
For Bulb Type
Integrated LED
Color Selectable
Selectable
Sensor Type
Occupancy Sensor Compatible
Lens Material
PMMA Oval
Series
MaxLite
LED Replacement For
4 Lamp T8
Compatible Product Type
MaxLite

Description

8 ft, Lens Shape Curved, 3500K, 4000K, 5000K, Sensor Type Occupancy Sensor Compatible, Mounting Style Ceiling, Junction Box, Surface, Suspended, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 4 Lamp T8, Bulb Included Integrated LED, Dimmable Yes, MaxLite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products