Shop MAXLITE
Create Account
FLUSH MOUNT PUFF, 15 INCH, 12/18/24W, 120V ONLY TRIAC, 27/30/30/40/50K WATT CCT SELECTABLE, WHITE
- Mfr # FMP15T12WCSW
- Zoro # G822646681
product price:Â
$
35.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMP15T12WCSW
- Zoro #
- G822646681
- UPC #
- 767627065446
- Country of Origin
- Viet Nam
Description
The MaxLite FMP15T12WCSW is a versatile and energy-efficient 15-inch puff-style flush mount LED ceiling fixture, designed to deliver high-quality illumination in residential, hospitality, and light commercial spaces. With a clean white finish and soft, rounded diffuser, it offers a timeless look that complements a wide range of interior styles. This fixture features wattage and color temperature (CCT) selectability, giving users the flexibility to choose between 12W, 18W, or 24W power settings and five CCT options: 2700K, 3000K, 3500K, 4000K, and 5000K. Whether you need warm ambient lighting or bright task illumination, this fixture adapts easily to your needs. Built with advanced LED technology, the FMP15T12WCSW delivers up to 2000 lumens with an efficacy of 75 lm/W and a high CRI of 90+, ensuring vibrant and accurate color rendering. It supports Triac dimming for smooth brightness control and operates on standard 120V circuits. The fixture is ETL listed, Title 24 compliant, and suitable for damp locations, making it ideal for kitchens, hallways, bedrooms, and utility areas. With a rated lifespan of 50,000 hours (L70), this fixture offers long-term reliability and reduced maintenance costs. Its environmentally friendly design contains no mercury or hazardous substances, supporting sustainability goals. The MaxLite FMP15T12WCSW combines performance, flexibility, and style in a single fixture, making it a smart choice for modern lighting upgrades.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.