Shop MAXLITE

FLUSH MOUNT PUFF, 11 INCH, 8/12/16W, 120V ONLY TRIAC, 27/30/35/40/50K WATT CCT SELECTABLE, WHITE

  • Mfr # FMP11T08WCSW
  • Zoro # G722646699

product price: 
$
23.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FMP11T08WCSW
Zoro #
G722646699
UPC #
767627065422
Country of Origin
Viet Nam

Description

The MaxLite FMP11T08WCSW is a sleek and energy-efficient 11-inch LED flush mount fixture designed to deliver high-performance lighting in residential, commercial, and hospitality environments. With its clean, low-profile design and smooth white finish, this fixture blends seamlessly into ceilings while offering advanced lighting customization. This model features wattage and color temperature selectability, allowing users to choose between 8W, 12W, or 16W power settings and five CCT options ranging from warm 2700K to daylight 5000K. This flexibility makes it ideal for a variety of applications, from cozy living spaces to bright utility areas. The fixture operates on 120V and supports Triac dimming, enabling smooth brightness control with compatible dimmers. It delivers up to 1200 lumens with an efficacy of 75 lm/W, ensuring bright, efficient illumination. A high CRI of ≥90 ensures accurate color rendering, enhancing visual clarity and ambiance. Built for durability, the FMP11T08WCSW is rated for 50,000 hours (L70) of lumen maintenance and is suitable for damp locations, making it a reliable choice for bathrooms, kitchens, and covered outdoor areas. It is ETL listed, CEC Title 24 compliant, ensuring peace of mind and long-term performance. Whether you're upgrading a hallway, outfitting a multi-family unit, or designing a hotel corridor, the MaxLite FMP11T08WCSW offers a modern, adaptable lighting solution that meets both aesthetic and performance demands.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.