
GUARDMAX LED SECURITY LIGHT, SLIM PROFILE, 26W, 120-277V, 4000K/5000K CCT SELECTABLE, BRONZE (Discontinued)
- Mfr # SECS26UCSBPC
- Zoro # G515733292
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SECS26UCSBPC
Zoro #
G515733292
UPC #
767627923340
Country of Origin
China
Dimensions
Length
8.60 in
Width
5.80 in
Details
Voltage
120 to 277 V
Finish
Bronze
Description
The GuardMax Slim Profile Security Light delivers high quality illumination in a compact form factor ideal for commercial and multi-residential lighting applications. Designed with field selectable CCT technology 3000/4000/5000K or 4000/5000K, see Ordering Information and a photocell that can be enabled or disabled to user preference.
- Die Cast Aluminum housing with corrosion resistant polyester paint finish
- Impact resistant UV stabilized polycarbonate lens
- Photocell can be enabled or disabled to user preference
- 120-277V
- Two 1/2" threaded conduit holes available on each size for surface conduit
- Mounts directly to wall with 3"-4.5" JBox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.