HIGHBAY LINEAR ECO FROSTED LENS WATTAGE SELECT, 135W/155W/185W 120-277V, COLOR SELECT, 4000K/5000K

  • Mfr # HLE-135WUF-CS

  • Zoro # G215733288


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Width
10.24 in
Housing Color
White
Fixture Voltage
120 to 277 V
Length
22.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLE-135WUF-CS
Zoro #
G215733288
UPC #
767627055638
Country of Origin
Viet Nam

Dimensions

Width
10.24 in
Length
22.83 in

Details

Housing Color
White
Fixture Voltage
120 to 277 V

Description

The HLE LED Highbay Linear Series offers industry leading efficacy 150lm/W, customizability with CCT select switch 4000K & 5000K and scalability with a Wattage select model, for high ceiling applications such as warehouses, distribution centers, manufacturing facilities and big box retailers. This compact highbay covers a wide range of applications with20,000 lumens at just 1.4 ft length, all the way up to 60,000 lumens at 3.7 ft length.


  • DLC Premium qualified
  • 151 Lumens Per Watt
  • Wattage and CCT selectable
  • Fixtures are set to 5000K as a default factory setting
  • On EM mode, the fixture output is a minimum of 3300lm for 90 minutes, when fully charged
  • V-hooks and 40" knotted chain included in standard mode
  • UL Listed for damp locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.