
HIGHBAY LINEAR ECO FROSTED LENS WATTAGE SELECT, 270W/340W/400W 120-277V, COLOR SELECT, 4000K/5000K
Mfr # HLE-270WUF-CS
Zoro # G715733238
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Length
44.09 in
Width
10.24 in
Fixture Voltage
120 to 277 V
Housing Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HLE-270WUF-CS
Zoro #
G715733238
UPC #
767627055652
Country of Origin
Viet Nam
Dimensions
Length
44.09 in
Width
10.24 in
Details
Fixture Voltage
120 to 277 V
Housing Color
White
Description
The HLE LED Highbay Linear Series offers industry leading efficacy 150lm/W, customizability with CCT select switch 4000K & 5000K and scalability with a Wattage select model, for high ceiling applications such as warehouses, distribution centers, manufacturing facilities and big box retailers. This compact highbay covers a wide range of applications with20,000 lumens at just 1.4 ft length, all the way up to 60,000 lumens at 3.7 ft length.
- DLC Premium qualified
- 153 Lumens Per Watt
- Wattage and CCT selectable
- Fixtures are set to 5000K as a default factory setting
- On EM mode, the fixture output is a minimum of 3300lm for 90 minutes, when fully charged
- V-hooks and 40" knotted chain included in standard mode
- UL Listed for damp locations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.