Zoro Homepage

JELLY JAR WALL MOUNTED 120V E26 SOCKET WET SILVER W/ 9W A19 SBLED LAMP 3000K

  • Mfr # JJW12001

  • Zoro # G615733239


product price: $36.59
/ea

Key Features

Finish
Silver
Length
7.37 in
Width
4.33 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJW12001
Zoro #
G615733239
UPC #
767627967351
Country of Origin
China

Dimensions

Length
7.37 in
Width
4.33 in

Details

Finish
Silver
Voltage
120 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.