Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 6 W, A19, 2-Pin (GU24)

  • Mfr # E6A19GUDLED30/G8S1

  • Zoro # G207713984


product price: $3.89
/ea

Key Features

Voltage
120V AC
Watts
6 W
Bulb Base Type
2-Pin (GU24)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6A19GUDLED30/G8S1
Zoro #
G207713984
UPC #
-
Country of Origin
China

Dimensions

Length
4 1/6 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
4 1/6 in
Bulb Dia.
2 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
6 W
Bulb Base Type
2-Pin (GU24)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Color Temperature
3000K
Dimmable
Yes
Lumens
480 lm
Rated Life
25,000 hr
Light Technology
LED
Shatter-Resistant
Yes
Green Certification or Other Recognition
ENERGY STAR(R) Certified
For Enclosed Fixtures
Yes
Light Distribution
Omnidirectional
Bulb Beam Angle
220 Degrees
Wattage Equivalency
40 W INC
Light Color
White
Bulb Finish
Frosted
Color Rendering Index
80
Rough Service
No
Standards
cETLus Listed
Dimming Type
Phasecut
Bulb Minimum Starting Temperature
-4 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
40 W
Lumen Selectable
No
Maximum Operating Temperature
104 Degrees F
UL 1993 Environmental Rating
Damp Location, Dry Location
Series
GEN 8

Description

LED,6 W,A19,2-Pin (GU24)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.