Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 9 W, A19, 2-Pin (GU24)

  • Mfr # E9A19GUDLED40/G8S1

  • Zoro # G407877530


product price: $3.25
/ea

Key Features

Voltage
120V AC
Watts
9 W
Bulb Base Type
2-Pin (GU24)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9A19GUDLED40/G8S1
Zoro #
G407877530
UPC #
-
Country of Origin
China

Dimensions

Length
4 1/6 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
4 1/6 in
Bulb Dia.
2 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
9 W
Bulb Base Type
2-Pin (GU24)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Color Temperature
4000K
Dimmable
Yes
Lumens
800 lm
Rated Life
25,000 hr
Light Technology
LED
Color Rendering Index
80
Shatter-Resistant
Yes
Wattage Equivalency
60 W INC
Bulb Beam Angle
220 Degrees
Standards
cETLus Listed
Rough Service
No
Light Color
White
Dimming Type
Phasecut
For Enclosed Fixtures
Yes
Bulb Finish
Frosted
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Light Distribution
Omnidirectional
Incandescent Wattage Equivalency
60 W
Series
GEN 8
Color Selectable
No
UL 1993 Environmental Rating
Damp Location, Dry Location
Maximum Operating Temperature
104 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
Lumen Selectable
No

Description

LED,9 W,A19,2-Pin (GU24)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.