Zoro Homepage

LED Security Light, Photocell, 1900 lm, 15W

  • Mfr # SECS15UCSBPC

  • Zoro # G903533169


product price: $57.29
/ea

Key Features

Width
5 7/8 in
Manufacturers Warranty Length
5 yr
Special Features
CCT Selectable, Polycarbonate Cover, Wet Location Rated
Rated Life
50,000 hr
Description/Special Features
CCT Selectable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECS15UCSBPC
Zoro #
G903533169
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5 7/8 in
Manufacturers Warranty Length
5 yr
Fixture Height
8 19/32 in
Depth
8 5/8 in
Recommended Mounting Height
8 to 10 ft
Height
3 1/8 in
Mounting Height - Maximum
10 ft
Hub Size
1/2 in NPT
Knockout Size
1/2 in
Mounting Height - Minimum
8 ft
Overall Width
5 7/8 in
Overall Height
3 1/8 in

Details

Special Features
CCT Selectable, Polycarbonate Cover, Wet Location Rated
Rated Life
50,000 hr
Description/Special Features
CCT Selectable
Fixture Lens Material
Polycarbonate
Standards
cULus Listed, DLC Standard, FCC
Item
LED Security Light
Fixture Housing Material
Die-Cast Aluminum
Lumens
1,900 lm
Light Distribution Shape
Type IV
Housing Material
Aluminum
Includes
Photocell
Fixture Wattage
15 W
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
IP Rating
IP66
Color Rendering Index
80
Housing Color
Bronze
Fixture Housing Color
Bronze
Light Output
1,900 lm
Color Temperature
4000K, 5000K
Sensor Type
Photocell Included
Fixture Temp. Range
-4F -113F
Lamp Watts
15 W
Suggested Photocell Item No.
Integral
LED Replacement For
100W HPS/MH
Voltage
120 to 277V AC
Housing Finish
Bronze
Series
SECS
Lens Material
Polycarbonate
Warranty
5 yr
Fixture Sensor Type
Photocell
Max. Operating Temp.
113 Degrees F
Min. Operating Temp.
-40 Degrees F
Light Technology
LED
Lumens per Watt
126 lm/W
Mount Type
Surface
Light Distribution Type - IESNA
Type IV
Color Selectable
Selectable
Operating Temperature - Maximum
113 Degrees F
Metal Halide Wattage Equivalency
100 W
Operating Temperature - Minimum
-40 Degrees F
High Pressure Sodium Wattage Equivalency
100 W
Lumen Selectable
Not Selectable
Number of Hubs
2

Description

LED Security Light, Lumens 1,900 lm, Fixture Wattage 15 W, Voltage 120 to 277V AC, Light Distribution Shape Type IV, LED Replacement For 100W HPS/MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 4000K, 5000K, Color Rendering Index 80, Height 3 1/8 in, Width 5 7/8 in, Depth 8 5/8 in, Lamp Watts 15 W, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, IP Rating IP66, Lumens per Watt 126 lm/W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.