Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDFlatPanel, 2ftL, 2ftW, 120to277VAC

  • Mfr # MLFP22G515WCSCR/2PTA

  • Zoro # G315586647


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
3500K, 4000K, 5000K
Lumens
2,100 lm, 2,800 lm, 3,500 lm
Warranty
10 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFP22G515WCSCR/2PTA
Zoro #
G315586647
UPC #
767627057953
Country of Origin
Cambodia

Dimensions

Overall Length
23 3/4 in
Overall Height
2 1/2 in
Nominal Size
2 ft x 2 ft
Overall Width
23 3/4 in

Details

Item
LED Flat Panel
Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
3500K, 4000K, 5000K
Lumens
2,100 lm, 2,800 lm, 3,500 lm
Warranty
10 yr
Max. Fixture Wattage
25 W
Light Technology
LED
Series
MLFP Enhanced
Lighting Certification
DLC Premium, DLC S-38LH6S
Lens Type
Diffuser
Emergency Battery Backup
No
Standards
cETL Listed
Color Rendering Index
80
LED Replacement For
U-Bend T8
Rated Life
100,000 hr
Dimming Range
100% to 10%
Mounting Style
Surface
Lumens per Watt
140 lm/W
Lens Shape
Flat
For Bulb Type
LED
Sensor Type
No Sensor Included
Max. Ambient Temp.
104 Degrees F
Min. Ambient Temp.
-4 Degrees F
Dimming Method
0-10V

Description

Flat Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.