Shop MAXLITE

Linear Fixture

  • Mfr # HLV-080WUF-CSCR

  • Zoro # G023359908


product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Light Distribution
Medium
Overall Width
10 13/16 in
Suggested Mounting Height - Maximum
25 ft
Housing Finish
Enamel
Power Source
Hardwired
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HLV-080WUF-CSCR
Zoro #
G023359908
UPC #
767627073670
Country of Origin
Viet Nam
Light Distribution
Medium
Housing Finish
Enamel
Power Source
Hardwired
Color Temperature
3500K, 4000K, 5000K
Light Output
18,400 lm
Housing Color
White
Item
Linear Fixture
Product Type
LED High Bay Fixture
Number of Light Bars
2
Series
MaxLite
Maximum Fixture Wattage
130 W
Rated Life
100,000 hr
Color Selectable
Selectable
Lens Material
Polycarbonate
Bulbs Included
Integrated
Includes
Chain and V Hooks - Standard
Dimmable
Yes
LED Replacement For
100 W to 250 W HID
Ambient Temperature - Maximum
122 Degrees F
Housing Material
Steel
Bay Light Type
High Bay
Voltage
120 to 277V AC
Standards
UL listed, RoHS Compliant, FCC, DLC
Mounting Style
Conduit, Surface
Lamp Type
Integrated LED
Ambient Temperature - Minimum
-40 Degrees F
Lumen Selectable
Selectable
For Bulb Type
Integrated LED
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

Linear Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.