Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L10T8AB2CS-PCG
Zoro #
G021692540
UPC #
767627068522
Country of Origin
China
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency Not Applicable, Lumens 1,450 lm, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 10 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type A, Type B, Voltage 120 to 277 V, Standards DesignLights Consortium(R) Standard, DLC# S-GPW1XV, UL Type A+B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.