Shop MAXLITE

LinearLEDBulb, MinBi-Pin(G5), T5, 12W, 1PK

  • Mfr # L12T5DE250-CG
  • Zoro # G402745148

product price: 
$
17.19
/ea
Sold in multiples of 25 for $429.75

Key Features

Voltage
120 to 277V AC
Watts
12 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L12T5DE250-CG
Zoro #
G402745148
UPC #
767627002519
Country of Origin
China
Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
12 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
1,600 lm
Rated Life
50,000 hr
Light Technology
LED
Rough Service
Yes
Indoor/Outdoor Usage
Indoor Only
Color Rendering Index
80
For Enclosed Fixtures
Yes
Bulb Primary Application
General Purpose
Series
UL Type-B
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Finish
Frosted
Standards
cULus Classified, DLC, ETL Sanitation, FCC, RoHS Compliant
Wattage Equivalency
32 W LFL
Bulb Start Type
Regulated Ballast
Bulb Designation
LED/T5/12W/5000K
Light Color
White
Bulb UL Type
Type B
Light Appearance
(5000K & Above) Daylight
Lighting Certification
DesignLights Consortium (DLC)
Bulb Power Source
Direct Wired
Shatter-Resistant
Yes
Lamp Wiring
Double-End
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
32 W

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 1,600 lm, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 12 W, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, DLC, ETL Sanitation, FCC, RoHS Compliant, Series UL Type-B, Rough Service Yes, Length 22 in, Bulb Finish Frosted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.