Shop MAXLITE

Linear Lamp 4-foot

  • Mfr # L12T8SDE435-CGTA
  • Zoro # G323361199

product price: 
$
6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Lamp Wiring
Double-End, Single-End
Dimmable
Yes
Lumen Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F
UL 1993 Environmental Rating
Damp Location
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L12T8SDE435-CGTA
Zoro #
G323361199
UPC #
767627084409
Country of Origin
Mexico
Item
Linear LED Bulb and Lamp
Lamp Wiring
Double-End, Single-End
Dimmable
Yes
Lumen Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F
UL 1993 Environmental Rating
Damp Location
Dimming Method
Continuous Dimming
Bulb Base Type
Medium Bi-Pin (G13)
Lumens
1,800 lm
Series
UL Type B Ballast Bypass T8
Voltage
120 to 277 V AC
Color Rendering Index
80
Color Temperature
3500K
Bulb Designation
LED/T8/12W/3500K
Standards
cULus listed, DLC Standard, FCC, NSF/ANSI 2 - Food Equipment, RoHS Compliant
Bulb Beam Angle
210 Degrees
Color Selectable
No
Rated Life
50,000 hr
Watts
12 W
Light Distribution
Omnidirectional
Dimming Type
0-10V
Bulb UL Type
Type B
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
32 W
Bulb Shape
T8

Dimensions

Nominal Length
4 ft
Wire Rope Length
47 3/4 in
Bulb Dia.
1 in
Overall Length
47 3/4 in
Length
47 3/4 in

Description

Linear LED Bulb and Lamp, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277 V AC, Standards cULus listed, DLC Standard, FCC, NSF/ANSI 2 - Food Equipment, RoHS Compliant, UL 1993 Environmental Rating Damp Location

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.