Zoro Homepage

Linear LED Bulb, Min Bi-Pin (G5), T5, 25W

  • Mfr # L25T5DE450-CG

  • Zoro # G7807514


product price: $18.59
/ea
Sold in multiples of 25 for $464.75

Key Features

Voltage
120 to 277V AC
Watts
25 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L25T5DE450-CG
Zoro #
G7807514
UPC #
767627921490
Country of Origin
China

Dimensions

Bulb Dia.
5/8 in
Nominal Length
4 ft
Bulb Manufacturers Warranty Length
5 yr
Overall Length
45 3/4 in
Length
45 3/4 in

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 54 W, Lumens 3,500 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 25 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cRUus, cUL Listed, DLC, ETL Sanitation Listed, FCC, RoHS Compliant, Overall Length 45 3/4 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.