Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Bulb, RecessedDblContactT8, 1PK

  • Mfr # L42T8DER17D850-CG

  • Zoro # G7806315


product price: $29.49
/ea
Sold in multiples of 10 for $294.90

Key Features

Voltage
120 to 277V AC
Watts
42 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L42T8DER17D850-CG
Zoro #
G7806315
UPC #
767627127342
Country of Origin
China

Dimensions

Overall Length
94 in
Nominal Length
8 ft
Bulb Dia.
1 in
Bulb Manufacturers Warranty Length
5 yr
Length
94 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
42 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
5,500 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Designation
L42T8DER17D850-CG
Shatter-Resistant
Yes
Color Rendering Index
80
Standards
cULus Classified, ETL Sanitation, FCC, RoHS Compliant
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Primary Application
General Purpose
Light Appearance
(5000K & Above) Daylight
Light Color
White
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb UL Type
Type B
Wattage Equivalency
86 W LFL
Bulb Start Type
Instant
Bulb Finish
Frosted
Bulb Beam Angle
180 Degrees
Bulb Power Source
Direct Wired
For Enclosed Fixtures
Yes
UL 1993 Environmental Rating
Damp Location, Dry Location
Incandescent Wattage Equivalency
86 W
Lamp Wiring
Double-End
Color Selectable
No
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 86 W, Lumens 5,500 lm, Nominal Length 8 ft, Shatter-Resistant Yes, Watts 42 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, ETL Sanitation, FCC, RoHS Compliant, UL 1993 Environmental Rating Damp Location, Overall Length 94 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.