Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinearLEDBulb, MedBi-Pin(G13), T8, 11W, 1PK

  • Mfr # L11T8DF440-CG

  • Zoro # G315754787


product price: $4.19
/ea
Sold in multiples of 25 for $104.75

Key Features

Voltage
120 to 277V AC
Watts
11 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L11T8DF440-CG
Zoro #
G315754787
UPC #
767627064098
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Bulb Dia.
1 in
Overall Length
48 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
11 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
Yes
Lumens
138 lm/W
Rated Life
50,000 hr
Light Technology
LED
Shatter-Resistant
No
Bulb Designation
LED/T8/4000K
Color Rendering Index
80
Bulb Start Type
Electronic
Standards
DLC
Bulb Beam Angle
210 Degrees
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Incandescent Wattage Equivalency
32 W
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Maximum Operating Temperature
113 Degrees F
Lumen Selectable
No
Bulb UL Type
Type A

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 32 W, Lumens 138 lm/W, Nominal Length 4 ft, Shatter-Resistant No, Watts 11 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards DLC, UL 1993 Environmental Rating Damp Location, Overall Length 48 in, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.