Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinearLEDBulb, MedBi-Pin(G13), T8, 9W, 1PK

  • Mfr # L9T8DE250-CG4

  • Zoro # G7807487


product price: $11.19
/ea
Sold in multiples of 25 for $279.75

Key Features

Voltage
120 to 277V AC
Watts
9 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9T8DE250-CG4
Zoro #
G7807487
UPC #
767627920028
Country of Origin
China

Dimensions

Nominal Length
2 ft
Length
24 in
Overall Length
24 in
Bulb Manufacturers Warranty Length
7 yr
Bulb Dia.
1 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
9 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
1,250 lm
Rated Life
62,000 hr
Light Technology
LED
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Power Source
Requires Separate Ballast
Bulb Minimum Starting Temperature
-4 Degrees F
Light Appearance
(5000K & Above) Daylight
Bulb Primary Application
General Purpose
Standards
cULus Classified, DLC, ETL Sanitation, RoHS Compliant
Shatter-Resistant
Yes
Bulb Start Type
Instant
Bulb Designation
L9T8DE250-CG4
Color Rendering Index
80
Light Color
White
For Enclosed Fixtures
Yes
Bulb UL Type
Type B
Bulb Finish
Frosted
Bulb Beam Angle
330 Degrees
Wattage Equivalency
17 W LFL
Incandescent Wattage Equivalency
17 W
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location, Dry Location
Maximum Operating Temperature
113 Degrees F
Lamp Wiring
Double-End
Color Selectable
No

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 17 W, Lumens 1,250 lm, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 9 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, DLC, ETL Sanitation, RoHS Compliant, UL 1993 Environmental Rating Damp Location, Overall Length 24 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.