LinearLEDBulb, SinglePin(Fa8), T8, 38W, 1PK
Mfr # L38T8DEFA840-CG
Zoro # G307481523
product price: $29.19
/eaSold in multiples of 10 for $291.90
Item requires special delivery charges. A $5.50 per item surcharge will be applied.
Key Features
Voltage
120 to 277V AC
Watts
38 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L38T8DEFA840-CG
Zoro #
G307481523
UPC #
767627038228
Country of Origin
China
Dimensions
Nominal Length
8 ft
Details
Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
38 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
5,500 lm
Light Technology
LED
Bulb Designation
LED/T8/38W/4000K
Wattage Equivalency
59 W T8 LFL
Shatter-Resistant
Yes
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Bulb UL Type
Type B
Color Rendering Index
80
Light Color
White
Incandescent Wattage Equivalency
59 W
Lumen Selectable
No
Color Selectable
No
Description
Linear LED Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 59 W, Lumens 5,500 lm, Nominal Length 8 ft, Shatter-Resistant Yes, Watts 38 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Dimming Type Not Applicable, Dimming Method Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.