Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Parking Garage Light, 52 W

  • Mfr # CPL52UCSBCR

  • Zoro # G109768983


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
LED Replacement For
250W MH
Voltage
120 to 277V AC
Color Temperature
3000K, 4000K, 5000K
Lumens
7,130 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPL52UCSBCR
Zoro #
G109768983
UPC #
767627041143
Country of Origin
Cambodia

Dimensions

Width
11 1/16 in
Height
2 11/16 in
Depth
9 13/16 in
Overall Width
11 1/16 in
Overall Height
9 13/16 in
Overall Depth
2 11/16 in

Details

Light Technology
LED
LED Replacement For
250W MH
Voltage
120 to 277V AC
Color Temperature
3000K, 4000K, 5000K
Lumens
7,130 lm
Color Rendering Index
84
Rated Life
100,000 hr
Housing Material
Aluminum
Warranty
10 yr
Standards
FCC, TAA, UL Listed
Fixture Housing Material
Die-Cast Aluminum
Lamp Watts
52 W
Item
Canopy Light
Housing Color
Bronze
Lumens per Watt
143 lm/W
Min. Operating Temp.
-40 Degrees F
Fixture Wattage
52 W
Fixture Lens Material
Polycarbonate
Max. Operating Temp.
104 Degrees F
Light Distribution Shape
Type V short
Series
CPL
Light Output
7,130 lm
Light Distribution Type - IESNA
Type V
Operating Temperature - Minimum
-40 Degrees F
Metal Halide Wattage Equivalency
250 W
Color Selectable
Selectable
Operating Temperature - Maximum
104 Degrees F

Description

Canopy Light, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 84, Lumens 7,130 lm, Fixture Wattage 52 W, Voltage 120 to 277V AC, Light Distribution Shape Type V short, LED Replacement For 250W MH, Light Technology LED, Fixture Shape Rectangular, Height 2 11/16 in, Width 11 1/16 in, Depth 9 13/16 in, Rated Life 100,000 hr, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, Lamp Watts 52 W, Lumens per Watt 143 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.