Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Lantern, Aluminum Housing, 7.87" L

  • Mfr # ML4LASMSB14827PC

  • Zoro # G016174334


product price: $43.39
/ea

Key Features

Power Source
Hardwired
Light Technology
LED
Includes
Photocell
Series
ML4 Mission
Standards
ETL, FCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML4LASMSB14827PC
Zoro #
G016174334
UPC #
767627900655
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Overall Length
7 7/8 in
Overall Height
9 3/4 in
Overall Width
4 3/8 in
Mounting Height - Maximum
6 ft
Height
9 3/4 in

Details

Power Source
Hardwired
Light Technology
LED
Includes
Photocell
Series
ML4 Mission
Standards
ETL, FCC
Item
Outdoor Lantern
Color Temperature
2700K
Fixture Lens Material
Polycarbonate
Fixture Wattage
14 W
Color Rendering Index
80
Rated Life
50,000 hr
Housing Material
Aluminum
Voltage
120V AC
Sensor Type
Photocell Included
Lumen Selectable
Not Selectable
Housing Color
Black
Color Selectable
Not Selectable
Operating Temperature - Maximum
122 Degrees F
Mount Type
Surface
For Location
Outdoor
Light Output
815 lm
Operating Temperature - Minimum
-40 Degrees F
Number of Hubs
0
Incandescent Wattage Equivalency
60 W
Number of Knockouts
0
Light Distribution Type - IESNA
Type V

Description

Outdoor Lantern, Fixture Wattage 14 W, Voltage 120V AC, Light Technology LED, Color Temperature 2700K, Color Rendering Index 80, Rated Life 50,000 hr, Fixture Lens Material Polycarbonate, Standards ETL, FCC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.