Shop MAXLITE

Pendant Hight Bay

  • Mfr # BPHE3-U090WCSTA
  • Zoro # G923360899

product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
IP Rating
IP65
Light Output
12,600 lm, 16,800 lm, 21,900 lm
Ambient Temperature - Minimum
-4 Degrees F
Color Temperature
3500K, 4000K, 5000K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BPHE3-U090WCSTA
Zoro #
G923360899
UPC #
767627058745
Country of Origin
Mexico
Dimmable
Yes
IP Rating
IP65
Light Output
12,600 lm, 16,800 lm, 21,900 lm
Ambient Temperature - Minimum
-4 Degrees F
Color Temperature
3500K, 4000K, 5000K
Item
Pendant Hight Bay
Bulbs Included
Integrated
Color Rendering Index
80
Bay Light Type
High Bay
Color Selectable
Selectable
Maximum Fixture Wattage
150 W
Rated Life
100,000 hr
For Bulb Shape
Round
Includes
(3) Wire Nuts, 1.5 Meter Safety Cable, Input Power Connection Cord
Housing Material
Die Cast Aluminum
Ambient Temperature - Maximum
122 Degrees F
Standards
ETL
Housing Color
White
Housing Finish
Polyester Powder Coated
Lens Material
Polycarbonate
Product Type
High Bay ECO Pendant
Reflector Material
Acrylic, Aluminum
Light Distribution
Medium
Series
BPHE GEN 3
Mounting Style
Bracket
For Bulb Type
Integrated LED
Reflector Type
No Reflector
LED Replacement For
150W MH
Lumen Selectable
Selectable
Voltage
120 to 277V AC
Lamp Type
Integrated LED
Temperature Code
T4

Dimensions

Overall Height
6 7/8 in
Overall Length
10 3/8 in
Overall Width
10 3/8 in
Nominal Length
1 ft
Suggested Mounting Height - Maximum
30 ft
Suggested Mounting Height - Minimum
15 ft
Wire Rope Length
10 3/8 in
Length
10 3/8 in

Description

Pendant Hight Bay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.