RECESSED BAFFLE DOWNLIGHT, 6IN RND, 9.5W 120V TRIAC DIMMING, 90CRI, CCT SELECT, WHT, 6PK

  • Mfr # RRBD-6R9.5T9CS-W-6PK

  • Zoro # G922646703


product price:  $57.45
/pk 6, $9.58/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RRBD-6R9.5T9CS-W-6PK
Zoro #
G922646703
UPC #
767627068966
Country of Origin
China

Description

The MaxLite RRBD-6R9.5T9CS-W-6PK is a convenient 6-pack of high-performance 6-inch LED retrofit downlights, designed for commercial and residential applications requiring energy-efficient, customizable lighting. Each fixture in this pack offers selectable color temperatures and easy installation, making it ideal for large-scale lighting upgrades in offices, multi-family housing, retail spaces, and hospitality environments. Each downlight features a sleek white trim and a frosted polycarbonate lens that ensures smooth, glare-free illumination. The integrated E26 base adapter allows for quick retrofitting into standard recessed housings, while the color-select switch on the back of each unit enables users to choose between five color temperatures: 2700K, 3000K, 3500K, 4000K, and 5000K. With a high CRI of 90+, these fixtures deliver vibrant, true-to-life lighting that enhances interior aesthetics and visibility. The 6-pack format is ideal for contractors, property managers, or homeowners looking to upgrade multiple fixtures efficiently. The MaxLite RRBD-6R9.5T9CS-W-6PK offers a cost-effective and flexible lighting solution for projects requiring multiple fixtures. With selectable CCT and easy installation, this pack is perfect for both new construction and retrofit applications, delivering long-lasting performance and reduced energy costs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.