Zoro Homepage

RESIDENTIAL RETROFIT DOWNLIGHT, 5/ 6 14W 120V TRIAC DIMMING, CCT SELECTABLE, WHITE

  • Mfr # RR6149CSW

  • Zoro # G115733265


product price: $14.29
/ea

Key Features

Length
7.36 in
Housing Color
WHITE
Width
7.36 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR6149CSW
Zoro #
G115733265
UPC #
767627989254
Country of Origin
China

Dimensions

Length
7.36 in
Width
7.36 in

Details

Housing Color
WHITE
Voltage
120 V

Description

Constructed with a high-efficacy LED array, the Downlight Residential Retrofit series features an optical diffuser that produces high lumen transmission and even illumination. The fixtures are suitable for wet locations; available in 90 CRI with CCT selectability that includes 2700K/3000K/3500K/ 4000K. They are the economical solution for consumers looking to reduce energy costs.


  • 2700K/3000K/3500K/4000K CCT Selectable
  • Beam Angle: 95°
  • High CRI: ≥91
  • Tooless installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.