Zoro Homepage

Roadway Light, Lower Knuckle Flexible Arm

  • Mfr # AE-FLH

  • Zoro # G416297725


product price: $21.35
/ea

Key Features

Manufacturers Warranty Length
1 yr
Compatible Series
AE
Overall Width
6 1/4 in
Accessory Type
Lower Knuckle Flexible Arm
Compatible Manufacturer Part Number
AE300HMC-WCSBK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE-FLH
Zoro #
G416297725
UPC #
767627066863
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
6 1/4 in

Details

Compatible Series
AE
Accessory Type
Lower Knuckle Flexible Arm
Compatible Manufacturer Part Number
AE300HMC-WCSBK
Compatible Product Type
AE Switch Area Lights
Item
Roadway Light

Description

Roadway Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.