Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Flood Light

  • Mfr # MSL3HL

  • Zoro # G122656939


product price: $42.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSL3HL
Zoro #
G122656939
UPC #
767627077180
Country of Origin
Viet Nam

Description

Security Flood Light, Number of Lightheads 3, Fixture Wattage 50 W, Light Technology LED, Color Temperature 5000K, Color Rendering Index 80, Voltage 120V AC, Includes Lamp Integrated, Fixture Lens Material Polycarbonate, Mount Type Surface, Mounting Pipe Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.