
SECURITY FLOOD LIGHT WITH MOTION SENSOR, 3 HEAD, 50W, 120V, WHITE
Mfr # MSL3HW
Zoro # G822646698
product price: $46.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSL3HW
Zoro #
G822646698
UPC #
767627077173
Country of Origin
Viet Nam
Description
The MaxLite MSL3HW is a robust and energy-efficient LED security light designed to provide superior outdoor illumination and enhanced safety. Featuring a dual-head design, this fixture delivers wide-area coverage, making it ideal for residential, commercial, and light industrial applications such as driveways, building perimeters, loading docks, and entryways. Built with a durable aluminum housing and a high-impact polycarbonate lens, the MSL3HW is engineered to withstand harsh weather conditions and is rated for wet locations, ensuring reliable performance year-round. The fixture operates at 120V and includes an integrated passive infrared (PIR) motion sensor that automatically activates the light when movement is detected, enhancing security and energy efficiency. Each adjustable head provides targeted illumination, allowing users to customize the light direction for optimal coverage. The fixture emits a bright 5000K daylight white light, improving visibility and safety during nighttime hours. The MaxLite MSL3HW combines high-output LED technology with smart motion sensing to deliver a reliable and cost-effective outdoor lighting solution. Its dual-head design ensures broad illumination, while the motion sensor adds convenience and security. Ideal for upgrading traditional halogen or incandescent fixtures, the MSL3HW offers long-lasting performance with minimal maintenance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.