Zoro Homepage

SECURITY FLOOD LIGHT WITH MOTION SENSOR WITH GFCI OUTLETS, 2 HEAD, 28W, 120V, WHITE

  • Mfr # MSLO2HW

  • Zoro # G922646710


product price: $57.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSLO2HW
Zoro #
G922646710
UPC #
767627077197
Country of Origin
Viet Nam

Description

The MaxLite MSLO2HW is a compact and efficient LED security light designed for outdoor residential and light commercial applications. With its integrated motion sensor and weather-resistant construction, this fixture provides reliable illumination and enhanced safety for entryways, garages, patios, and walkways. This model features a low-profile, single-head design housed in durable aluminum with a white powder-coated finish. The fixture is rated for wet locations, making it suitable for year-round outdoor use. It operates at 120V and includes a passive infrared (PIR) motion sensor that automatically activates the light when movement is detected within its range. The MSLO2HW emits a bright 5000K daylight white light, ideal for improving visibility and deterring unwanted activity. Its compact form factor allows for easy installation in tight spaces, and it includes all necessary mounting hardware for wall installation. The MaxLite MSLO2HW is a smart choice for users seeking a simple yet effective outdoor lighting solution. Its motion-activated functionality enhances security while conserving energy, and its LED technology ensures long-lasting performance with minimal maintenance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.