Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SECURITY LIGHT 2 HEAD WITH PHOTOCELL AND PIR SENSOR, BLACK FINISH

  • Mfr # MSL2HL

  • Zoro # G522646691


product price: $26.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSL2HL
Zoro #
G522646691
UPC #
767627059971
Country of Origin
Viet Nam

Description

The MaxLite MSL2HL is a high-performance, energy-efficient outdoor security light designed to enhance safety and visibility around residential and light commercial properties. Featuring dual adjustable LED heads, this fixture delivers powerful illumination exactly where it’s needed, making it ideal for driveways, garages, walkways, patios, and building perimeters. Operating at 28 watts and producing 2500 lumens of bright white light at 5000K, the MSL2HL ensures clear visibility in low-light conditions. Its integrated PIR motion sensor detects movement within a customizable range of 13 to 45 feet, activating the light for adjustable durations of 30, 60, or 120 seconds. Additionally, the built-in photocell sensor enables dusk-to-dawn operation, automatically turning the fixture on at night and off during daylight hours. Constructed from UV-stabilized, impact-resistant polycarbonate, the fixture is built to withstand harsh outdoor environments. It is ETL listed for wet locations, ensuring reliable performance in rain, snow, and humidity. The fixture is non-dimmable, has a beam angle of 110°, and boasts a 100,000-hour rated life, minimizing maintenance and replacement costs. The MaxLite MSL2HW combines smart sensing technology with robust construction and high-efficiency LED performance, making it a dependable choice for outdoor security lighting.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.