Zoro Homepage

Security Light, Aluminum Housing, 8.58" L

  • Mfr # SECS30U-WCSBPC

  • Zoro # G416174378


product price: $57.19
/ea

Key Features

Voltage
120 to 277V AC
Standards
cETLus, DLC, ETL
Power Source
Hardwired
Fixture Lens Material
Polycarbonate
Includes
Photocell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECS30U-WCSBPC
Zoro #
G416174378
UPC #
767627027130
Country of Origin
China

Dimensions

Overall Height
3 1/8 in
Mounting Height - Minimum
3 in
Mounting Height - Maximum
15 ft
Overall Length
8 5/8 in
Manufacturers Warranty Length
5 yr
Overall Width
5 3/4 in
Knockout Size
1/2 in
Hub Size
1/2 in NPT

Description

Security Light, Fixture Wattage 30 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Rated Life 170,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP66, Standards cETLus, DLC, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.