Zoro Homepage

Security Light, Aluminum Housing, 8.6" L

  • Mfr # SECS15UCSBPC

  • Zoro # G016174372


product price: $47.19
/ea

Key Features

Series
SECS
Fixture Lens Material
Polycarbonate
Rated Life
170,000 hr
Power Source
Hardwired
Includes
Photocell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECS15UCSBPC
Zoro #
G016174372
UPC #
767627923180
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
3 1/8 in
Overall Length
8 5/8 in
Overall Width
5 3/4 in
Mounting Height - Maximum
10 ft
Mounting Height - Minimum
3 in
Knockout Size
1/2 in
Hub Size
1/2 in NPT
Height
3 1/8 in

Details

Series
SECS
Fixture Lens Material
Polycarbonate
Item
Security Light
Rated Life
170,000 hr
Power Source
Hardwired
Includes
Photocell
Standards
FCC, UL
Color Rendering Index
80
Housing Material
Aluminum
Voltage
120 to 277V AC
Color Temperature
4000K, 5000K
IP Rating
IP66
Fixture Wattage
15 W
Light Technology
LED
Color Selectable
Selectable
Housing Color
Bronze
Light Distribution Type - IESNA
Type IV
Light Output
1,900 lm
Mount Type
Surface
For Location
Outdoor
Lumen Selectable
Not Selectable
Operating Temperature - Maximum
122 Degrees F
Sensor Type
Photocell Included
Operating Temperature - Minimum
-40 Degrees F
High Pressure Sodium Wattage Equivalency
50 W
Metal Halide Wattage Equivalency
50 W
Number of Hubs
2
Number of Knockouts
2

Description

Security Light, Fixture Wattage 15 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 4000K, 5000K, Color Rendering Index 80, Rated Life 170,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP66, Standards FCC, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.