Zoro Homepage

Security Light

  • Mfr # MSL2HAL

  • Zoro # G522657505


product price: $30.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSL2HAL
Zoro #
G522657505
UPC #
767627077227
Country of Origin
Viet Nam

Description

Security Light, Number of Lightheads 2, Fixture Wattage 25 W, Light Technology LED, Color Temperature 5000K, Color Rendering Index 80, Voltage 120V AC, Includes Lamp Integrated, Fixture Lens Material Polycarbonate, IP Rating IP65, Mount Type Surface, Mounting Pipe Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.