Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Light

  • Mfr # SBL35120V-5KBPC

  • Zoro # G322657682


product price: $31.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBL35120V-5KBPC
Zoro #
G322657682
UPC #
767627063428
Country of Origin
Viet Nam

Description

Security Light, Number of Lightheads 1, Fixture Wattage 35 W, Light Technology LED, Color Temperature 5000K, Color Rendering Index 80, Voltage 120V AC, Includes Lamp Integrated, Fixture Lens Material Polycarbonate, IP Rating IP65, Mount Type Pole, Surface, Mounting Pipe Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.