Zoro Homepage

SECURITY LIGHT WITH MOTION SENSOR, ADJUSTABLE BEAM 2 HEAD, 25W, 120V, BLACK

  • Mfr # MSL2HAL

  • Zoro # G322646709


product price: $34.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSL2HAL
Zoro #
G322646709
UPC #
767627077227
Country of Origin
Viet Nam

Description

The MaxLite MSL2HAL is a high-efficiency LED security light designed to deliver reliable outdoor illumination with enhanced safety features. Engineered for residential and light commercial applications, this fixture integrates a motion sensor for automatic activation, making it ideal for driveways, walkways, garages, backyards, and building perimeters. This model features a sleek, low-profile design with a durable aluminum housing and a polycarbonate lens that ensures optimal light diffusion and protection against environmental elements. The fixture is rated for wet locations, making it suitable for outdoor use in various weather conditions. The MSL2HAL operates at 120V and includes a built-in motion sensor with adjustable detection range and time settings. It provides bright, energy-efficient illumination with a color temperature of 5000K, delivering crisp daylight-like visibility. The fixture is designed for wall mounting and includes all necessary hardware for quick and secure installation. The MaxLite MSL2HAL combines energy savings, security, and convenience in one compact fixture. Its motion-activated functionality helps deter unwanted activity while providing dependable lighting when needed. With long-lasting LED technology and minimal maintenance requirements, it’s a smart choice for upgrading outdoor lighting systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.