Shop MAXLITE
See all product information
Create Account
SL Series 47 in. 1-Light 23 W LED Shop Light
- Mfr # SL3-4823-50
- Zoro # G100489108
product price:
$
27.25
/ea
Key Features
Lumens Per Watt
2400
Viewing Angle
120
Fixture Housing Finish
white
Fixture Rated Life
50,000 hr
Length
47.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL3-4823-50
- Zoro #
- G100489108
- UPC #
- 767627068249
- Country of Origin
- China
Dimensions
- Length
- 47.2
- Height
- 1.89
Details
- Lumens Per Watt
- 2400
- Viewing Angle
- 120
- Fixture Housing Finish
- white
- Fixture Rated Life
- 50,000 hr
- Color Temp.
- 5000 K
- CRI
- >=80
- Ambient Temp. Range
- 104 Degrees to -4 Degrees F
Description
The SL Series Shop Light is designed to replace traditional fluorescent fixtures in both residential and commercial applications. Developed with a built-in on/off-chain and linkable up to 4 units, the Shop Light provides uniform light distribution ideal for workshops, garages, attics and utility rooms.
- • Instant full brightness
- • Integrated LED lights
- • Can be chain mounted via chain and hooks provided
- • Built in on/off pull chain
- • Great for garages, basements, utility rooms, work shops
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.