SLIM BAFFLE ROUND DOWNLIGHT, 4 IN, 10.5W, 120V TRIAC DIMMING, 27/30/35/40/50K CCT SELECTABLE, WHITE

  • Mfr # SBRD-4R10.5T9CS-W

  • Zoro # G422646708


product price: $15.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBRD-4R10.5T9CS-W
Zoro #
G422646708
UPC #
767627068669
Country of Origin
Cambodia

Description

The MaxLite SBRD-4R10.5T9CS-W is a compact and energy-efficient 4-inch LED retrofit downlight designed for residential and light commercial applications. Ideal for kitchens, hallways, bathrooms, and living areas, this fixture offers a sleek, low-profile design and modern performance features that make it a smart upgrade from traditional recessed lighting. This model features a white round trim and a frosted polycarbonate lens that delivers soft, uniform illumination with minimal glare. It operates at 120V and includes an E26 base adapter, allowing for quick and easy installation into standard recessed housings. The fixture supports color temperature selection via an integrated switch, offering five options: 2700K, 3000K, 3500K, 4000K, and 5000K, enabling users to tailor the lighting to suit different moods and settings. With high CRI and dimming capability, the SBRD-4R10.5T9CS-W ensures vibrant color rendering and flexible light control, making it suitable for both ambient and task lighting. The MaxLite SBRD-4R10.5T9CS-W offers a reliable and stylish lighting solution for homeowners and contractors seeking energy savings, easy installation, and customizable light quality. Its selectable CCT feature and high-performance LED technology make it a versatile choice for modern lighting upgrades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.