SLIM BAFFLE ROUND DOWNLIGHT, 6 INCH, 13W, 120V TRIAC DIMMING, 27/30/35/40/50K CCT SELECTABLE, WHITE

  • Mfr # SBRD-6R13T9CS-W

  • Zoro # G322646693


product price: $16.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBRD-6R13T9CS-W
Zoro #
G322646693
UPC #
767627068676
Country of Origin
Cambodia

Description

The MaxLite SBRD-6R13T9CS-W is a high-performance 6-inch LED retrofit downlight designed for residential applications where flexibility, efficiency, and ease of installation are key. This fixture is ideal for upgrading existing recessed lighting in kitchens, living rooms, hallways, and bedrooms, offering modern LED technology with customizable color temperature settings. Featuring a sleek white trim and a frosted polycarbonate lens, the SBRD-6R13T9CS-W delivers soft, uniform illumination with minimal glare. It operates at 120V and includes an E26 base adapter, allowing for quick retrofitting into standard medium-base recessed housings. The fixture supports five selectable color temperatures-2700K, 3000K, 3500K, 4000K, and 5000K-via a switch located on the back, enabling users to tailor the lighting ambiance to their preference. With a high CRI of 90+, this downlight ensures vibrant and accurate color rendering, making it suitable for both general and task lighting. It is also dimmable with most standard TRIAC dimmers, allowing for smooth brightness control. The MaxLite SBRD-6R13T9CS-W offers a simple yet powerful solution for upgrading residential lighting. Its selectable CCT feature, high lumen output, and easy installation make it a top choice for homeowners and contractors seeking quality and versatility in LED lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.