SLIM BAFFLE ROUND DOWNLIGHT, 8 INCH, 23W, 120V TRIAC DIMMING, 27/30/35/40/50K CCT SELECTABLE, WHITE

  • Mfr # SBRD-8R23T9CS-W

  • Zoro # G622646683


product price: $25.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBRD-8R23T9CS-W
Zoro #
G622646683
UPC #
767627068690
Country of Origin
Cambodia

Description

The MaxLite SBRD-8R23T9CS-W is a high-output, energy-efficient 8-inch LED recessed downlight retrofit designed for commercial and large residential applications. With its powerful lumen output and selectable color temperature feature, this fixture is ideal for spaces requiring broad, uniform illumination such as lobbies, conference rooms, retail environments, and multi-family housing. This model features a white trim and a frosted polycarbonate lens that ensures smooth, glare-free light distribution. It operates at 120V and includes an E26 base adapter, allowing for quick and easy installation into existing recessed housings. The fixture supports five selectable color temperatures-2700K, 3000K, 3500K, 4000K, and 5000K-via a switch located on the back, offering flexibility to match various lighting needs and preferences. With a high CRI and dimmable capability, the SBRD-8R23T9CS-W delivers vibrant, true-to-life illumination while significantly reducing energy consumption compared to traditional incandescent or CFL downlights. The MaxLite SBRD-8R23T9CS-W is a powerful and adaptable lighting solution for upgrading outdated fixtures with modern LED technology. Its high lumen output and selectable CCT make it a top choice for contractors and facility managers seeking performance, flexibility, and energy savings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.