
SLIM FLOOD, 140W 120-277V, WIDE, WATTAGE/CCT SELECTABLE, BRONZE, YOKE MOUNT, PHOTOCELL
Mfr # MSF140UW-WCSBYPC
Zoro # G615733277
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Length
12.50 in
Voltage
120 to 277 V
Width
3.50 in
Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSF140UW-WCSBYPC
Zoro #
G615733277
UPC #
767627032721
Country of Origin
China
Dimensions
Length
12.50 in
Width
3.50 in
Details
Voltage
120 to 277 V
Finish
Bronze
Description
The MaxLite Slim Flood Light family delivers high performance in a small and price-effective package. All versions are available for a variety of mounting applications - 1/2" threaded knuckle and yoke. Our models come in CCT dedicated, CCT and Wattage selectable with available photocell.
- Die cast aluminum housing with corrosion resistant powder coat paint
- Tempered glass lens or UV stabilized polycarbonate lens (see Specification Chart for details)
- Photocell or twist lock receptacle with shorting cap included (see Specification Chart for details)
- Models available with either a slipfitter knuckle or yoke mount
- cULus listed for Wet Locations, Outdoor
- IP65
- 3G rated 60W-140W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.