
SLIM FLOOD, 300W 277-480V, WIDE, WATTAGE/CCT SELECTABLE, BRONZE
Mfr # MSF300HW-WCSBKCBRPC
Zoro # G215733301
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Width
12.90 in
Length
29.40 in
Voltage
277 to 480 V
Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSF300HW-WCSBKCBRPC
Zoro #
G215733301
UPC #
767627032912
Country of Origin
China
Dimensions
Width
12.90 in
Length
29.40 in
Details
Voltage
277 to 480 V
Finish
Bronze
Description
The MaxLite Slim Flood Light family delivers high performance in a small and price-effective package. All versions are available for a variety of mounting applications - yoke and slipfitter. A 3-pin NEMA twist lock photocell receptacle with shorting cap is included standard on the 200W and 300W models.
- Die cast aluminum housing with corrosion resistant powder coat paint
- Tempered glass lens (see Specification Chart for details)
- Twist lock receptacle with shorting cap included
- 200/300W include control base for field installable motion sensor
- 200/300W models available with either a slipfitter knuckle or yoke mount
- UL listed for Wet Locations, Outdoor
- IP65
- 3G rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.