Zoro Homepage

SLIM FLOOD, LOW EPA, 300W/280W/260W, WIDE, WATTAGE/CCT SELECTABLE, BRONZE

  • Mfr # MSF300EUW-WCSBKCBPR7

  • Zoro # G815733275


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Width
8.00 in
Finish
Bronze
Length
13.70 in
Voltage
120 to 277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF300EUW-WCSBKCBPR7
Zoro #
G815733275
UPC #
767627056376
Country of Origin
China

Dimensions

Width
8.00 in
Length
13.70 in

Details

Finish
Bronze
Voltage
120 to 277 V

Description

The MaxLite Slim Flood Light family delivers high performance in a small and price-effective package. All models are CCT and wattage selectable. Choose between a Yoke or Slipfitter mount. A 7-pin NEMA twist lock receptacle with shorting cap is included standard. In addition there is a control base which allows for field installed controls.


  • Wattage and CCT selectable
  • Medium and Wide lenses available
  • Models available with either a knuckle slipfitter or yoke mount
  • Die cast aluminum housing with corrosion resistant powder coat paint
  • Shatter resistant tempered glass lens
  • 7-pin twist lock receptacle with shorting cap included
  • Control base for field installable controls included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.