Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLIM SMOOTH ROUND DOWNLIGHT, 4 IN, 10.5W, 120V TRIAC DIMMING, 27/30/35/40/50K CCT SELECTABLE, WHITE

  • Mfr # SSRD-4R10.5T9CS-W

  • Zoro # G722646675


product price: $15.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRD-4R10.5T9CS-W
Zoro #
G722646675
UPC #
767627068621
Country of Origin
Cambodia

Description

The MaxLite SSRD-4R10.5T9CS-W is a sleek and ultra-slim LED recessed downlight designed for modern residential and commercial lighting applications. With its low-profile design and selectable color temperature functionality, this fixture is ideal for spaces with limited ceiling clearance such as apartments, condos, offices, and hospitality environments. This 4-inch round downlight features a white trim and a frosted polycarbonate lens that delivers smooth, glare-free illumination. It operates at 120V and includes a remote junction box for easy installation without the need for a recessed can, making it perfect for retrofit or new construction projects. The fixture offers five selectable color temperatures-2700K, 3000K, 3500K, 4000K, and 5000K-via a switch located on the junction box, allowing users to customize the lighting ambiance to suit different room types and preferences. With high CRI and dimmable capability, it provides vibrant, true-to-life lighting while supporting energy savings and visual comfort. The MaxLite SSRD-4R10.5T9CS-W combines modern aesthetics with advanced functionality, offering a flexible and efficient lighting solution for any ceiling type. Its slim design and selectable CCT make it a go-to choice for contractors and homeowners seeking performance, style, and ease of installation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.