SLIM SMOOTH ROUND DOWNLIGHT, 6 INCH, 13W, 120V TRIAC DIMMING, 27/30/35/40/50K CCT SELECTABLE, WHITE

  • Mfr # SSRD-6R13T9CS-W

  • Zoro # G122646701


product price: $16.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRD-6R13T9CS-W
Zoro #
G122646701
UPC #
767627068638
Country of Origin
Cambodia

Description

The MaxLite SSRD-6R13T9CS-W is a sleek, low-profile 6-inch LED recessed downlight designed for modern residential and commercial lighting applications. With its ultra-slim design and selectable color temperature feature, this fixture is ideal for spaces with limited ceiling clearance, such as apartments, condos, offices, and hospitality environments. This model features a white round trim and a remote driver box, allowing for easy installation in shallow plenums without the need for recessed housings. It operates at 120V and includes a color-selectable switch that lets users choose between five color temperatures: 2700K, 3000K, 3500K, 4000K, and 5000K, providing flexibility to match various lighting needs and preferences. The SBRD-6R13T9CS-W delivers bright, uniform illumination with a high Color Rendering Index (CRI ≥90), ensuring vibrant and accurate color representation. Its frosted lens minimizes glare and enhances visual comfort, making it suitable for general ambient lighting. The MaxLite SBRD-6R13T9CS-W is a versatile and energy-efficient solution for upgrading traditional recessed lighting. Its slim form factor, selectable CCT, and high-quality light output make it a top choice for both new construction and retrofit projects, offering long-lasting performance and reduced energy costs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.