SLIM SMOOTH ROUND DOWNLIGHT, 6IN, 13W, 120V TRIAC DIMMING, 27/30/35/40/50K CCT SELECTABLE, WHT, 6PK

  • Mfr # SSRD-6R13T9CS-W-6PK

  • Zoro # G022646696


product price:  $98.25
/pk 6, $16.38/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSRD-6R13T9CS-W-6PK
Zoro #
G022646696
UPC #
767627068645
Country of Origin
Cambodia

Description

The MaxLite SSRD-6R13T9CS-W-6PK is a 6-pack of ultra-slim LED recessed downlights designed for easy installation in residential and commercial spaces with limited ceiling clearance. These low-profile fixtures offer high-quality illumination and versatile color temperature selection, making them ideal for kitchens, living rooms, hallways, bathrooms, offices, and hospitality environments. Each fixture features a sleek white trim and a frosted polycarbonate lens that provides smooth, glare-free light distribution. The lights operate at 120V and include a remote junction box for easy installation without the need for recessed cans. A built-in switch allows users to select from five color temperatures-2700K, 3000K, 3500K, 4000K, and 5000K-to suit different lighting needs and preferences. These downlights are Energy Star certified, JA8 compliant, and suitable for damp locations, ensuring reliable performance in a variety of indoor environments. With high CRI and dimming capability, they deliver vibrant, true-to-life illumination while supporting ambiance control. The MaxLite SSRD-6R13T9CS-W-6PK offers a modern, energy-efficient solution for upgrading or installing recessed lighting. Its slim design and selectable CCT make it a flexible choice for both retrofit and new construction projects, delivering consistent performance and aesthetic appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.