SLIM SMOOTH ROUND DOWNLIGHT, 8 INCH, 23W, 120V TRIAC DIMMING, 27/30/35/40/50K CCT SELECTABLE, WHITE

  • Mfr # SSRD-8R23T9CS-W

  • Zoro # G122646688


product price: $25.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRD-8R23T9CS-W
Zoro #
G122646688
UPC #
767627068652
Country of Origin
Cambodia

Description

The MaxLite SSRD-8R23T9CS-W is a high-performance, ultra-slim LED recessed downlight designed for large-scale residential and commercial lighting applications. With its low-profile design and powerful lumen output, this 8-inch fixture is ideal for spaces requiring broad, uniform illumination such as living rooms, offices, retail environments, and hospitality settings. This model features a white round trim and a frosted polycarbonate lens that ensures smooth, glare-free light distribution. It operates at 120V and includes a remote junction box, allowing for easy installation in ceilings without recessed cans-perfect for both retrofit and new construction projects. The fixture offers five selectable color temperatures-2700K, 3000K, 3500K, 4000K, and 5000K-via a switch located on the junction box, giving users the flexibility to tailor the lighting ambiance to suit different environments. With a high CRI and dimmable capability, the SSRD-8R23T9CS-W delivers vibrant, true-to-life illumination while supporting energy savings and visual comfort. The MaxLite SSRD-8R23T9CS-W combines modern aesthetics with advanced functionality, offering a flexible and efficient lighting solution for larger ceiling areas. Its slim design and selectable CCT make it a top choice for contractors and designers seeking performance, style, and ease of installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products