Zoro Homepage

Street Light, Aluminum Housing, 21.6" L

  • Mfr # M320U3M-CSBACR

  • Zoro # G816174329


product price: $772.99
/ea
Free Shipping & Returns

Key Features

Fixture Lens Material
Polycarbonate
Suggested Photocell Item No.
CN-RDMSB; CN-RDPCB
Voltage
120 to 277V AC
Rated Life
175,000 hr
Includes
Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M320U3M-CSBACR
Zoro #
G816174329
UPC #
767627016059
Country of Origin
Korea, Republic of

Dimensions

Overall Height
17 3/4 in
Overall Width
3 1/4 in
Overall Length
21 5/8 in
Manufacturers Warranty Length
10 yr

Details

Fixture Lens Material
Polycarbonate
Suggested Photocell Item No.
CN-RDMSB; CN-RDPCB
Voltage
120 to 277V AC
Item
Street Light
Rated Life
175,000 hr
Includes
Arm
Color Temperature
3000K, 4000K, 5000K
Standards
DLC
Housing Color
Bronze
Color Rendering Index
70
Housing Material
Aluminum
Operating Temperature - Maximum
104 Degrees F
Light Technology
LED
High Pressure Sodium Wattage Equivalency
1,000 W
Lumen Selectable
Not Selectable
Sensor Type
Motion Sensor and Photocell Included
Light Head Style
Standard Head
Light Output
44,028 lm
Operating Temperature - Minimum
-40 Degrees F
Mount Type
Arm
Fixture Wattage
320 W
Power Source
Hardwired
Color Selectable
Selectable
Metal Halide Wattage Equivalency
1,000 W
Light Distribution Type - IESNA
Type III

Description

Street Light, Mount Type Arm, Fixture Wattage 320 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 70, Voltage 120 to 277V AC, Rated Life 175,000 hr, Fixture Lens Material Polycarbonate, Standards DLC, Suggested Photocell Item No. CN-RDMSB; CN-RDPCB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.