Shop MAXLITE

Surface Mount Fixture

  • Mfr # LSE-4U34WCS
  • Zoro # G915733298

product price: 
$
54.99
/ea

Key Features

Voltage
120/277V AC
Width
1.90 in
Housing Color
White
Length
48 in
Lumen Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LSE-4U34WCS
Zoro #
G915733298
UPC #
767627057328
Country of Origin
Viet Nam
Voltage
120/277V AC
Housing Color
White
Item
Surface Mount Fixture
Lumen Selectable
Selectable
Maximum Fixture Wattage
45 W
Emergency Battery Backup
No
UL/CSA/ETL Listed
UL Listed
Standards
DLC
Rated Life
50,000 hr
Lighting Technology
LED
Ambient Temperature - Minimum
-4 Degrees F
Color Rendering Index
80
Beam Angle
110 Degrees
Bulb Included
Integrated LED
Linkable
Yes
Dimmable
Yes
For Bulb Shape
Linear
Includes
Drywall anchor and screw, J-Box cover V-Hooks Included in the box
Ballast Type
No Ballast Required
Light Color
Selectable White
Housing Material
Steel
Color Selectable
Selectable
Color Temperature
3500K, 4000K, 5000K
For Bulb Type
Integrated LED
Light Output
4,960 lm, 5,430 lm, 6,300 lm
Lens Material
PMMA
Dimming Range
10% to 100%
Lens Type
Diffuser Lens
Fixture Type
Linear Strip
LED Replacement For
(4) 32w T8 Linear Fluorescent
Series
LSE
Mounting Style
Suspended, Surface
Linkable Up To
10 Fixtures
Lens Shape
Flat
Mounting Hardware Type
Drywall Anchor and Screw, J-Box Cover V-Hooks
Ambient Temperature - Maximum
122 Degrees F
Dimming Method
0-10V
Light Distribution Shape
Wide

Dimensions

Width
1.90 in
Length
48 in
Nominal Length
4 ft
Manufacturers Warranty Length
5 yr
Overall Width
1 7/8 in
Overall Height
2 1/2 in
Overall Length
48 in

Description

Maxlite's new LSE Linear Strips are a Value Series introduction for industrial LED strips featuring field-selectable wattages & CCT 3500k - 4000k - 5000k. Available in 4-foot and 8-foot lengths, these DLC certified strips deliver unparalleled value, boasting the most lumens per dollar. Each SKU presents nine versatile options, ensuring comprehensive coverage for distributors and a wide range of projects. The sleek 2-inch profile and evenly diffused lens make the LSE Series an ideal solution for diverse settings, from commercial, industrial, retail and even residential applications


  • CCT and Wattage selectable (9 possible combinations with each fixture)
  • 0-10V dimming standard
  • CRI: >80
  • Universal voltage 120-277V
  • L70 lumen maintenance of 50,000 hours
  • Sheet metal (steel) housing and PMMA lens for smooth diffused distribution
  • Operating temperature: -4°F to 122°F
  • Default setting for WCS models is set to lower wattage and 4000K
  • UL listed - Suitable for damp locations

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.