TAA Compliant

  • Mfr # TRK14D13WCSCRTA
  • Zoro # G224891634
product price: 
$
102.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Lens Type
Diffuser Lens
Dimming Method
0-10V
Kit Contents
Retrofit Kit
Light Output
2,060 lm, 3,140 lm, 4,030 lm
Max. Fixture Wattage
26 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TRK14D13WCSCRTA
Zoro #
G224891634
UPC #
767627056796
Country of Origin
Mexico

Dimensions

Overall Height
3 1/8 in
Nominal Width
1 ft
Overall Length
47 3/4 in
Nominal Length
4 ft
Overall Width
11 7/8 in
Length
47 3/4 in

Details

Item
TAA Compliant
Lens Type
Diffuser Lens
Dimming Method
0-10V
Kit Contents
Retrofit Kit
Light Output
2,060 lm, 3,140 lm, 4,030 lm
Max. Fixture Wattage
26 W
Number of Lamps
1
Sensor Type
Daylight Sensor
Color Selectable
Selectable
Ambient Temperature - Maximum
122 Degrees F
Dimming Range
100% to 0%
Bulbs Included
Bulbs Included
For Bulb Type
Integrated LED
Color Temperature
3500K, 4000K, 5000K
Lumen Selectable
Selectable
Ambient Temperature - Minimum
-4 Degrees F
Color Rendering Index
80
LED Replacement For
2 Lamp T8 17W
Standards
cULus Classified, DLC, FCC, RoHS Compliant
Series
G2
Voltage
120 to 277V AC
Dimmable
Yes

Description

TAA Compliant, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 1/8 in, Overall Length 47 3/4 in, Overall Width 11 7/8 in, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, Dimming Range 100 Percent to 0 Percent, Kit Contents Retrofit Kit, LED Replacement For 2 Lamp T8 17W, Lens Type Diffuser Lens, Max. Fixture Wattage 26 W, Sensor Type Daylight Sensor, Series G2

Ratings & reviews