
THIN EXIT, THERMOPLASTIC, GREEN LETTERS, WHITE, BATTERY BACKUP
Mfr # EXT-GW
Zoro # G315733263
product price: $29.69
/eaKey Features
Width
1.00 in
Voltage
120 to 277 V
Letter Color
Green
Length
11.50 in
Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EXT-GW
Zoro #
G315733263
UPC #
767627007651
Country of Origin
China
Dimensions
Width
1.00 in
Length
11.50 in
Details
Voltage
120 to 277 V
Letter Color
Green
Background Color
White
Description
- High impact UV stabilized flame rated thermoplastic housing UL94 V-0
- 120V or 277V AC input, EXT Series covers 100-300V
- Nickel Cadmium (NiCad) battery meets UL 90 minute emergency lighting requirement
- Test switch and AC-On indicator included
- Wall or ceiling mount capabilities, canopy included
- Single or double face with removable chevrons
- Combo heads adjustable
- Self Diagnostic option available
- Operating temperatures 20°C-30°C (EXT-RW 10-40°C), EXC-RSQWRC (20-30°C)
- White finish standard, Black available as special order
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.